missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 100 μL 1800 Series Gas Tight Syringe
The 1800 Series Gas Tight syringes are the reinforced plunger version of the 1700 Series.
Specifications
Diameter (English) Inner | 0.057 in. |
---|---|
Diameter (English) Outer | 0.305 in. |
Diameter (Metric) Outer | 7.75 mm |
Min. Temperature (English) | 50°F |
Min. Temperature (Metric) | 10°C |
Product Code | Brand | Needle Gauge | dimNeedlePointStyle | Connection Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | dimNeedlePointStyle | Connection Type | Price | Quantity & Availability | |||
17834362
|
Hamilton™
CAL7639-01 |
22s G | Cemented |
N/A
|
N/A | ||||
17894242
|
Hamilton™
CAL7646-01 |
22s G | Removable |
N/A
|
N/A | ||||
17874352
|
Hamilton™
CAL80601 |
No Needle Included | Removable |
N/A
|
N/A | ||||
Description
- Attached to the flange of the syringe is a blue syringe holder, which provides an area to hold the syringe that prevents heat transfer, dispense inaccuracies, and plunger blow outs.
- Provides additional support to small-volume plungers that are prone to bending during injection.
- This series of syringes are ideal for dispensing volumes up to 100 μL.
Specifications
0.057 in. | |
7.75 mm | |
10°C | |
100 μL |
0.305 in. | |
50°F | |
1 |