missing translation for 'onlineSavingsMsg'
Learn More

Helios Italquartz 1234 DIN Standard Crucibles, Transparent

Product Code. 15828064
Click to view available options
Capacity (Metric):
11 cc
15 cc
150 cc
20 cc
24 cc
25 cc
29 cc
38 cc
40 cc
49 cc
50 cc
6 cc
85 cc
90 cc
Diameter (Metric) Outer:
30 mm
35 mm
40 mm
45 mm
50 mm
60 mm
70 mm
Height (Metric):
19 mm
22 mm
25 mm
28 mm
32 mm
36 mm
38 mm
40 mm
44 mm
48 mm
50 mm
56 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15828064

Brand: Helios Italquartz 63P00521

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

1234 DIN standard crucibles constructed of transparent, durable, resistant, and chemically inert quartz glass.

  • Transparent
  • Conform to 1234 DIN Standard
  • Chemically inert
  • Excellent electrical insulation
  • Excellent strength and durability
  • Exceptional thermal stability compared to glass

Specifications

Color Transparent
Description Model CR 61
Material Quartz
Capacity (Metric) 15 cc
Diameter (Metric) Outer 30 mm
Height (Metric) 38 mm
Product Type 1234 DIN standard crucible
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.