missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Helios Italquartz 1234 DIN Standard Crucibles, Transparent
Click to view available options
Capacity (Metric):
11 cc
15 cc
150 cc
20 cc
24 cc
25 cc
29 cc
38 cc
40 cc
49 cc
50 cc
6 cc
85 cc
90 cc
Diameter (Metric) Outer:
30 mm
35 mm
40 mm
45 mm
50 mm
60 mm
70 mm
Height (Metric):
19 mm
22 mm
25 mm
28 mm
32 mm
36 mm
38 mm
40 mm
44 mm
48 mm
50 mm
56 mm
Unit Size:
Each
Description
- Transparent
- Conform to 1234 DIN Standard
- Chemically inert
- Excellent electrical insulation
- Excellent strength and durability
- Exceptional thermal stability compared to glass
Specifications
Specifications
| Color | Transparent |
| Description | Model CR 52 |
| Material | Quartz |
| Capacity (Metric) | 20 cc |
| Diameter (Metric) Outer | 40 mm |
| Height (Metric) | 32 mm |
| Product Type | 1234 DIN standard crucible |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction