missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm Crimp Seal, Silver, Centre Tear-Off, assembled septum
479.75 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Specifications
Pharma-Fix-Septa | |
Blue, Gray | |
Aluminum | |
100 | |
Crimp Cap |
PTFE/Butyl | |
13 mm | |
HPLC | |
2 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction