missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1421B Tyvek™ Autoclavable Tubing
1421B Tyvek™ Autoclavable Tubing provides an excellent bacterial, and microbial barrier post steam sterilization.
1390.00 EUR - 6055.00 EUR
Specifications
Product Type | Sterilization Wrap |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | Certificate of Conformance (COC) |
Closure Type | None |
Color | White |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
30020013
|
Keystone Cleanroom Products
60002STK |
500 ft. x 2 in. |
1390.00 EUR
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30020063
|
Keystone Cleanroom Products
60004STK |
500 ft. x 4 in. |
1790.00 EUR
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30020121
|
Keystone Cleanroom Products
60008STK |
500 ft. x 8 in. |
2630.00 EUR
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30020146
|
Keystone Cleanroom Products
60003STK |
500 ft. x 3 in. |
1690.00 EUR
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30020147
|
Keystone Cleanroom Products
60300STK |
500 ft. x 30 in. |
5010.00 EUR
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30020150
|
Keystone Cleanroom Products
60160STK |
500 ft. x 16 in. |
3180.00 EUR
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30020204
|
Keystone Cleanroom Products
60120STK |
500 ft. x 12 in. |
2980.00 EUR
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30020231
|
Keystone Cleanroom Products
60100STK |
500 ft. x 10 in. |
2780.00 EUR
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30020243
|
Keystone Cleanroom Products
60240STK |
500 ft. x 24 in. |
3925.00 EUR
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30020245
|
Keystone Cleanroom Products
60280STK |
500 ft. x 28 in. |
4815.00 EUR
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30020280
|
Keystone Cleanroom Products
60150STK |
500 ft. x 15 in. |
3130.00 EUR
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30020289
|
Keystone Cleanroom Products
60400STK |
500 ft. x 40 in. |
6055.00 EUR
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30020331
|
Keystone Cleanroom Products
60005STK |
500 ft. x 5 in. |
2185.00 EUR
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30020358
|
Keystone Cleanroom Products
60006STK |
500 ft. x 6 in. |
2335.00 EUR
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
- Lint Free (Helmke Drum)- No airborne particulates are generated during its use as sterilization packaging
- Clean and consistently cut using an automated CAD system per ISO 8 Requirements
- Heat sealed and packaged in an ISO 6 Controlled Clean Room.
- Designed for Steam Sterilization
- Recommended for Use with a Heat Sealer
- Hydrophobic
- Resists Tearing and Punctures
Specifications
Sterilization Wrap | |
Certificate of Conformance (COC) | |
White | |
Steam Sterilization | |
Tyvek | |
Up to 250°F | |
500 ft. |
Autoclavable | |
None | |
Single-use | |
Pharmaceutical Equipment and Components | |
Non-sterile | |
Up to 125°C | |
152 m |