missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Spatulas, Spoon/round/bent
Manufactured from 18/10 stainless steel
2.12 EUR - 2.60 EUR
Specifications
Autoclavable | Autoclavable |
---|---|
Shape | Spoon/Round/Bent |
Quantity | 1 Ea. |
Product Type | Spatula |
For Use With (Application) | Used for a variety of applications |
Product Code | Brand | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | ||||
10335671
|
Bochem™
3204 |
4mm | 210 mm |
2.60 EUR
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10494291
|
Bochem™
3201 |
2mm | 185 mm |
2.12 EUR
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10579422
|
Bochem™
3203 |
3mm | 180 mm |
2.30 EUR
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||||
10663541
|
Bochem™
3202 |
2mm | 210 mm |
2.20 EUR
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
Description
- Made from 18/10 stainless steel
Specifications
Autoclavable | |
1 Ea. | |
Used for a variety of applications | |
Stainless Steel (18/10) |
Spoon/Round/Bent | |
Spatula | |
Stainless Steel (18/10) |