missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 2 Hole Natural Rubber Stopper
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Bottom:
79 mm
92 mm
105 mm
Unit Size:
Each
Specifications
Specifications
| Hardness | 46/55 IRHD |
| Height (Metric) | 54mm |
| Quantity | 1/Ea. |
| Color | Red |
| Diameter (Metric) Bottom | 79 mm |
| Material | Natural Rubber |
| Product Type | Stopper (2 holes) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction