missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 203.2 dia. x 25.4mmH Stainless Steel Test Sieve, ISO Certificate, Pore Sizes: Under 10 mm
Brand: RETSCH 60.140.004500
151.05 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
25.4mm | |
203.2 mm | |
Stainless Steel |
4.50 mm | |
ISO 3310/1 | |
Shaker AS 300 | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction