missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Stainless Steel Test Sieve, 8 in. dia.
Full height stainless steel test sieves offer all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieve, 8 in. dia. complies with ASTM 11 standards
Brand: Endecotts™ 008SAW.106
This item is not returnable.
View return policy
Description
- Stainless steel precision frame (ensures consistent nestability)
- Stainless steel mesh
- Precise aperture in accordance with ISO 3310-1 / BS410
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
203 mm | |
Stainless Steel |
106 μm | |
ISO 3310-1 & 2 requirements, ASTM, BSI | |
For all types of laboratory sampling and particle size analysis | |
Stainless Steel | |
140 |