missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Stainless Steel Test Sieve, 8 in. dia.

Full height stainless steel test sieves offer all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieve, 8 in. dia. complies with ASTM 11 standards

Brand:  Endecotts™ 008SAW.500

 View more versions of this product

Product Code. 11541995

  • 136.00 EUR / Pack of 16
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stainless steel precision frame (ensures consistent nestability)
  • Stainless steel mesh
  • Precise aperture in accordance with ISO 3310-1 / BS410
  • Natural fillet (free flowing of sample)
  • Totally sealed (no crevice to lose material)
  • Evenly tensioned mesh (ensures accurate analysis)
  • Safe edge (big radius makes it comfortable to handle)
  • Serial number (ensures full traceability)
Specifications

Specifications

1Each
Test Sieve
Stainless Steel
203 mm
Stainless Steel
500 μm
ISO 3310-1 & 2 requirements, ASTM, BSI
For all types of laboratory sampling and particle size analysis
Stainless Steel
35
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers