missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm PP Screw Seal, White, Closed top, 20-400 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
313.00 EUR - 615.00 EUR
Specifications
Diameter (Metric) Outer | 20 mm |
---|---|
Material | Polypropylene |
For Use With (Application) | Storage |
Quantity | 100 |
Thickness (Metric) | 1.3 mm |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11805070
|
Fisherbrand™
20 15 1805 |
PTFE/Butyl | Gray, Red, White | 1.3 mm |
313.00 EUR
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11855060
|
Fisherbrand™
20 15 1804 |
Silicone/PTFE | Red, White | 1.3 mm |
615.00 EUR
Pack of 1000 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||
12696785
|
Fisherbrand™
20 15 1803 |
Natural Rubber/TEF | Red-Orange, Transparent, White | 1.3 mm |
325.00 EUR
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
- 20mm
- Combination Seal
- PP
- Screw Cap
- White
- Closed top
- 20-400 thread
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
20 mm | |
Storage | |
1.3 mm | |
20-400 |
Polypropylene | |
100 | |
Screw Cap |