missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ High-Capacity Chemical Sorbents
Made from inert polypropylene and polyester fibers
446.00 EUR
Specifications
Certifications/Compliance | OSHA 29 CFR 1910.132 |
---|---|
Color | Yellow |
Material | Polyester |
Product Code | Brand | Capacity (English) | Length (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Length (English) | Width (English) | Price | Quantity & Availability | |||
17198550
|
3M™
7000002024 |
10.5 gal. | 50 ft. | 5 in. |
446.00 EUR
Pack of 3 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||
Description
- Suitable for a wide range of liquids
- Lightweight, easy to deploy and dust free
- Identifiable coloring for easy identification and visibility
- Can be wrung out and reused
- High absorption capacity minimizes amount of waste for disposal
- L x W: 50 ft. x 5 in. (15.2m x 12.7cm)
- Sorbing Capacity: 31.5 gal. (119.2L)
- 3M Catalog# CFL550DD , 3M Catalog# CRL15150 , 3M Catalog# PD914
These safety products must be used in accordance with the user instructions, warnings and limitations accompanying each product.
Specifications
OSHA 29 CFR 1910.132 | |
Yellow | |
Polyester |