missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BRANDplates™ Microplate Insert System With Inlet Opening System
Six well plates filled with six insert strips
Brand: BRAND™ 782823
This item is not returnable.
View return policy
Description
- Sterile
- With inlet opening system
- cellGrade™ plus surface
- Membrane material: PC or PET material
- Multiple membrane pore sizes for different applications: 0.4μm, 1.0μm, 3.0μm, 8.0μm
- 5 plates/Pk. with lids and 30 insert strips
Applications:
in vitro preparation of tissue (3D tissue culture)
Specifications
Polystyrene | |
cellGrade plus | |
6 | |
5/Pk. |
Sterile | |
Cell Culture Insert System | |
1 μm | |
PC Membrane |