missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 500 μL, Model 1001.5 TLLX SYR, Instrument Syringe
The 1700 series syringes are the Gastight version of the original 700 series syringes. This series of syringes is ideal for dispensing volumes from 1 μL up to 500 μL. A variety of different terminations and needle options are available in this series.
Brand: Hamilton™ 5495-35
This item is not returnable.
View return policy
Description
Specification Sheet
Volume | 500 μL |
---|---|
Syringe Type | Gastight Half-Height |
Syringe Series | 1000 |
Termination | PTFE Luer Lock (TLL) |
Plunger Style | X-Style |
Fluid Path | Borosilicate glass, PTFE, PFA |
Autoclavable | Yes |
Gas Sterilizable | Yes |
Pressure | 200 psig (13.8 bar) |
Maximum Temperature | 115°C / 239°F |
Minimum Temperature | 10°C / 50°F |
Barrel Inner Diameter | 0.181 inches (4.61 mm) |
Barrel Outer Diameter | 0.355 inches (9.02 mm) |
Sales Quantity | 1 syringe per pack |
Specifications
Instrument Syringe | |
500 μL |