missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 7950 Series Thermal Transfer Printer Ribbons
Click to view available options
Color:
Black
Blue
Red
Dimensions (L x W):
300 m x 60 mm
70 m x 110 mm
70 m x 35 mm
70 m x 65 mm
70 m x 85 mm
Diameter (Metric):
12.7 mm I.D.
25.4 mm I.D.
Unit Size:
Each
Description
7950 Series Thermal Transfer Printer Ribbons
- Sharp-edge print quality
- Ribbon ink side out
- Wax/resin ribbon formulation
Specifications
Specifications
| Product Type | Thermal Transfer Printer Ribbon |
| Color | Red |
| For Use With (Equipment) | BBP11 Label Printer |
| Length (Metric) | 70 m |
| Width (Metric) | 110 mm |
| Diameter (Metric) | 12.7 mm I.D. |
| Dimensions (L x W) | 70 m x 110 mm |
| Description | Red 7950 Series Thermal Transfer Printer Ribbon |
| Printable Sides | Ink side out |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction