missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate
Color: Clear; Sterility: Sterile; Lid: With Lid
Specifications
Format | Standard |
---|---|
Lid | With Lid |
Culture Area | 37 mm2 |
Array | 8 x 12 |
Color | Clear |
Description
- Easy and fast well identification by contrast rich individual well ID and OptiTrack alphanumeric labeling
- Moat surrounding outer wells to prevent the “edge effect” when filled with liquid
- Chimney-well design enables filling of inter-well spaces of plate to level out well-to-well temperature shifts outside incubator
- Robust stacking performance by pronounced rims on plate lid
- Lid taps under plate for minimized surface contact and reduce risk of contamination
- Easy differentiation of lid and plate bottom due to a pronounced corrugation and wider sized base
- Pronounced ventilation gaps for optimized gas and temperature transfer when incubating in stacks
- Optimized microscopical performance due to enhanced planarity, reduction of meniscus and clarity of the material
- Available in 6, 12, 24, 48 and 96-Well format (see No. of Wells in the Specifications below for this specific Catalog Number)
Specifications
Standard | |
37 mm2 | |
Clear | |
96 | |
Sterile | |
Yes | |
6.8 mm |
With Lid | |
8 x 12 | |
Polystyrene | |
0.1 to 0.2 mL | |
Cell Culture | |
Yes |