Learn More
Ion Torrent™ AgriSeq™ ULTRA Dual Barcode Adapters Combo Kit
Description
The AgriSeq ULTRA Dual Barcodes Adapters Combo Kit provides 384 unique START barcode adapters designed for optimal performance with 8 unique END barcode adapters, resulting in 3072 combinations for Ion Torrent semiconductor sequencers. When used with the AgriSeq ULTRA Library Kit, users can pool up to 3072 amplicon libraries and then conduct multiplexed sequencing analysis to help increase lab efficiency and reduce sequencing costs per sample.
Key product features:
- Robust barcodes attach efficiently and uniformly to facilitate balanced representation of libraries
- Unbiased performance enables identical genotypes independent of barcode used
- Robust error correction built in by design for added confidence in sample identification
Increase sample multiplexing without impacting data quality
Multiplexing with barcoded libraries enables more cost effective runs by permitting up to 3072 unique samples per run, helping to reduce the cost and handling requirements of sequencing.
Each barcode was individually evaluated to verify no bias of sequence context representation. The barcodes were also screened for equivalent efficiency to verify balanced read depth between libraries. Regardless of the specific barcode used, AgriSeq targeted genotyping-by-sequencing (GBS) generates highly uniform libraries and concordant genotype calls.
Specifications
Specifications
| Format | Kit |
| Isolation Technology | Enzymatic PCR Clean-up Technology |
| Sequencing Type | Next Generation Sequencing |
| For Use With (Equipment) | Ion Torrent |
| For Use With (Application) | Sequencing |
| Includes | Combo Kit: 4 START Plates, 8 END Tubes |
| No. of Reactions | 9600 |
| Product Type | Oligos - Barcodes |
| Quantity | 9600 Reactions |
| Shipping Condition | Cool temp |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.