missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries ABI Digital Vortex-Genie 2, EU Plug
The ABI Digital Vortex-Genie 2 is specially configured for Applied Biosystems Microplate Protocols ONLY. Supplied with attachment for ABS Microplates. Accepts all Vortex-Genie 2 attachments.
Brand: Scientific Industries SI-A556
This item is not returnable.
View return policy
Description
- Specially configured unit for Applied Biosystems protocol
- Variable speed of 500 to 2850 rpm for precise mixing from gentle to vigorous
- Digital control and display of speed and time
- Digital display provides accuracy, reproducibility, and repeatability
- Timer function: 1 to 99 sec. (Touch-on), 1 to 99 min. or continuous (Hands-free)
- Capable of withstanding conditions in cold rooms and incubators
Specifications
EU Plug, 230 V | |
CE | |
16.5 x 12.2 x 16.5 cm (6.5 x 4.8 x 6.5 in.) | |
4 kg | |
Digital Speed and Time | |
Microplate Adaptor for Applied Biosystems (SI-0513) | |
II | |
2 Year Warranty |
Vortex Mixer | |
Zinc | |
8.8 lb. | |
Digital Keypad | |
Applied Biosystems' Microplate Protocols | |
Microplate Adaptor for Applied Biosystems (SI-0513) | |
0 to 99 min. or continuous |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction