missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir Controlec™ Tilting Trays for ABS Storage Unit
Tilt and/or remove the Multiroir Controlec™ Tilting Trays for ABS Storage Unit for a flexible and versatile arrangement of your items to be stored.
Brand: Multiroir Controlec™ 50009
This item is not returnable.
View return policy
Description
- Storage unit is stackable
- Tilting tray material: ABS
- Tilting trays in various sizes
Specifications
Transparent | |
Rectangular | |
Tilt Bin | |
62 mm | |
77 mm |
ABS | |
Removable tilt-able drawer unit | |
62x600x77 mm | |
600 mm |