missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Impeller Set

Click to view available options
Length (Metric):
190 mm
Unit Size:
Each
Description
- Electropolished 316 L stainless steel
- Shaft Dimensions: 188 x 6.0 mm
- Radial and Axial Blade Dimensions: 13 x 30 mm
- Set screw compatible with standard tool
- Chemical and corrosion resistant
- Choice of two types of flow
- Blades easily interchangeable
Specifications
Specifications
| Diameter (Metric) Shaft | 6 mm |
| Dimensions (L x W) | 12 x 30 mm |
| Length (Metric) | 190 mm |
| Type | Impeller |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction