missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Adhesive Polyester Safety Signs
Click to view available options
Width (Metric):
25 mm
50 mm
100 mm
200 mm
315 mm
Displayed Text:
Corrosive
DANGER of Suffocation
Oxidizer
Unit Size:
1 roll
Each
Specifications
Specifications
| Certifications/Compliance | RoHS compliant using EU Directive 2002/95/EC |
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Permanent |
| Description | Adhesive Polyester |
| For Use With (Application) | Pipe markers and safety signs |
| Width (Metric) | 315 mm |
| Shape | Triangular |
| Displayed Text | DANGER of Suffocation |
| Product Type | Safety Sign |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction