missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sontara™ Aerospace AC Wipe
Sontara™ Aerospace Wipe - AMS 3819C Class 2 Grade A certified, low linting & consistently clean
Brand: Sontara™ D20000222
This item is not returnable.
View return policy
Description
- Wiping solutions specially engineered for aerospace manufacturing and maintenance
- Meeting the tough specifications required for this industry
- Uses vary from surface preparation before coating, sealant or adhesive application, to equipment maintenance, to wiping surfaces clean or dry
- AMS 3819C Class 2 Grade A certified
- Great for wiping surfaces dry, for cleaning hard-to-reach crevices, and for use on metal parts and corners because they are specially engineered to resist snagging
- Exceptionally clean – contains no chemical residue, stains or metal shavings
- Superior wipe-dry performance
- Low-linting; less likely to snag on metal parts
- Tackles isopropyl alcohol, MEK, and other tough solvents without falling apart
Specifications
Wipe | |
305 mm | |
420 mm | |
Not Autoclavable | |
White | |
305 x 420 mm (12 x 17 in.) | |
Non-sterile |
12 in. | |
17 in. | |
Wood Pulp, PET | |
AMS 3819 C Class 2 Grade A | |
Single-use | |
Aerospace |