missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Sign: Water fog applicator - ISO 7010
Sign compliant to ISO 7010.
9.45 EUR - 11.95 EUR
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Aluminum |
Quantity | 1 Ea. |
Thickness | 1.016 mm |
Temperature Range (Metric) | -40°C to 140°C |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15624197
|
Brady™
135952 |
100 mm | 100 mm |
9.45 EUR
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
||||
15634197
|
Brady™
135953 |
150 mm | 150 mm |
10.20 EUR
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
||||
15644197
|
Brady™
135954 |
200 mm | 200 mm |
11.95 EUR
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
||||
Description
- Aluminum
Specifications
ISO 7010 | |
1 Ea. | |
-40°C to 140°C | |
Global |
Aluminum | |
1.016 mm | |
Square | |
White on Red |