missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Amber Crimp Neck Vials
Amber crimp next vials are suited for main usage on autosamplers with magnetic transportation system, like e.g. CTC Combi PAL, Shimadzu, Gerstel and identically constructed autosamplers.
Brand: Macherey-Nagel™ 702263.2
This item is not returnable.
View return policy
Description
- Amber 1st hydrolytic class glass
- Flat DIN crimp neck
- Rounded bottom
- Ideal for Headspace applications
Specifications
Amber Glass Crimp Neck Vials | |
22.5 mm | |
Headspace Applications | |
Rounded Bottom | |
75.5 mm | |
20.0 mL |
Amber | |
Hydrolytic Glass (Class I) | |
Flat DIN Crimp Neck | |
Not Included | |
No | |
Carlo Erba + Fisons + Thermo Scientific HS200 / 800 / 850, CTC Combi PAL, Gerstel MPS2, Quma QHSS-40, Shimadzu AOC 5000 / HTA 200 H / HSS-2B, Spark Midas / Triathlon / Alias, Thermo Scientific HS 2000 / TriPlus (=GC PAL) + TriPlus HS / SPME / RSH / 300, Varian Combi PAL |