missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Amber Erlenmeyer Flasks with Ground Joint

Made of DURAN™ borosilicate glass. Lenz Laborglasinstrumente™ Amber Erlenmeyer Flasks with Ground Joint is ideal for titration procedures and provide excellent chemical resistance. The flask has minimal thermal expansion providing high resistance to temperature change.

Brand:  Lenz Laborglasinstrumente™ 03023049

Product Code. 15486214

  • 478.00 EUR / Pack of 10
Estimated Shipment: 12-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Acc. to DIN EN ISO 4797 and in addition to standard
  • with scale (approx. volume /ml)
  • with inscription label, material: DURAN™ borosilicate glass
Specifications

Specifications

DIN EN ISO 4797
Borosilicate Glass, Duran Glass
85 mm
250 mL
Erlenmeyer Flask, 250mL, 85 mm dia., Amber, Duran Glass, 29/32 NS Socket, with ground joint, Inscription Label
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.