missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Graduated Molded Jugs with Handles

Product Code. 11303694
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Graduations:
10mL
50mL
100mL
500mL
Height (Metric):
68 mm
72 mm
120 mm
140 mm
180 mm
214 mm
240 mm
270 mm
Diameter (Metric):
45 mm
61 mm
70 mm
90 mm
104 mm
150 mm
152 mm
200 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured in high clarity polypropylene. Azlon™ Polypropylene Graduated Moulded Jugs with Handles are tapered with ergonomically designed handle for comfort and control. Suitable for food applications in accordance with EU and US regulations. Permanent moulded graduations provide easy volume assessment. Autoclavable to 121° C.

  • Tapered jugs in high clarity polypropylene
  • Permanent molded graduations
  • Autoclavable at 121° C
  • Ergonomically designed handle with thumb grip for easy carrying
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Material Polypropylene
Quantity 5/PK
Temperature Range (Metric) –20 to 135°C
Graduations 10mL
Autoclavable Autoclavable
Graduated Yes
Height (Metric) 68 mm
Diameter (Metric) 45 mm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'