missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-727 Polyimide Thermal Transfer Labels, 76 mm Core

Product Code. 11519913
Click to view available options
Height (Metric):
5.1 mm
6.4 mm
9.5 mm
12.7 mm
Shape:
Rectangle
Square
Vertical Repeat (Metric):
8 mm
10.2 mm
12.7 mm
15.9 mm
Width (Metric):
5.1 mm
6.4 mm
9.5 mm
12.7 mm
19.1 mm
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11519913

Brand: Brady™ 622108

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, high temperature polyimide labels for thermal transfer printers. Please Note: This material is UL Recognised with its respective ribbon. See the Recommended Ribbon Series for the appropriate ribbon to use.

  • Permanent acrylic adhesive
  • 76 mm core
  • For smooth surfaces

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyimide
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Equipment Labeling, Temperature Indicating Labeling
For Use With (Equipment) BBP11, BBP12, A8500, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-211-727-10
No. per Pack 10000 Label(s) / Pack
Quantity 5000 Labels
Shape Square
Size 12.70 mm (W) x 12.70 mm (H)
Temperature Range (English) -94°F to 572°F
Temperature Range (Metric) -70°C to +300°C
Thickness (English) 0.0044 in.
Thickness (Metric) 0.112 mm
Vertical Repeat (Metric) 15.9 mm
Dimensions (LxW) 12.70 mm (W) x 12.70 mm (H)
Length (English) 0.5 in.
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Width (English) Printable Area 12.70 mm
Height (English) 0.5 in.
Height (Metric) 12.7 mm
Alternate Part Number THT-211-727-10
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.