missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Compact/OEM Bellows Vacuum/Pressure Pump
Compact/OEM Bellows Vacuum/Pressure Pump for your laboratory or OEM applications.
Brand: Cole-Parmer™ 79600-04
This item is not returnable.
View return policy
Description
- Choose from various styles.
- Power requirements range from 3 to 6 VDC.
- These pumps will achieve a vacuum level of 5.9 in. Hg or pressure up to 6.8 psi.
- Use for lab applications where only a small amount of pressure or vacuum is needed — ideal for low-pressure aeration.
Specifications
5.9 in. Hg | |
45°C | |
1.3 in. | |
2.2 in. | |
Bellows Pump | |
Low-pressure Aeration | |
3/6 VDC |
113°F | |
1 L/min. | |
33 mm | |
55 mm | |
0.035 cfm | |
6.8 psi, 468 mbar |