missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ BioClean Elite™ Sterile Latex Cleanroom Gloves

Product Code. 15208138
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
This item is not returnable. View return policy
This item is not returnable. View return policy

Premium latex underglove. Nitritex™ BioClean Elite™ Sterile Latex Cleanroom Gloves are anatomically-shaped gloves for use in a sterile cleanroom environment. Each pair is sealed in an inner plastic wallet which is then sealed in an EasyTear™ PE pouch to maintain package integrity.

  • Natural rubber latex provides flexibility and comfort
  • Long glove (300mm / 12 in.) for forearm coverage
  • Anatomically shaped for enhanced wearer comfort
  • Designed with beaded cuff for easy donning
  • Suitable as a double-donnable glove
  • Processed to ensure ISO Class 4 and EU GMP Grade A Compatibility
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN420:2003, EN455 (1, 2, 3) and EN374 (1, 2, 3:2003)
Color Natural
Disposable Single-use
Exterior Finish Partially Textured
Grade EU GMP Grade A
Hand Specific
Latex Free No
Material Latex
Powdered Powder Free
Size 6
Sterility Sterile
Glove Cuff Style Beaded
Packaging Type Bagged
Quantity 200 Pair
Length (English) 12 in.
Length (Metric) 300 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.