missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Biotin Control Diet, Pellet
Biotin Control Diet. Contains egg white spray, corn starch, and salt mixture and vitamin fortification.
Brand: MP Biomedicals 0296041010
This item is not returnable.
View return policy
Description
- Biotin Control Diet
- Contains egg white spray, corn starch, and salt mixture and vitamin fortification
Specifications
Autoclavable | |
Single-use | |
10 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction