missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Biotin Control Diet, Pellet
Biotin Control Diet. Contains egg white spray, corn starch, and salt mixture and vitamin fortification.
Brand: MP Biomedicals 0296041020
This item is not returnable.
View return policy
Description
- Biotin Control Diet
- Contains egg white spray, corn starch, and salt mixture and vitamin fortification
Specifications
Autoclavable | |
Single-use | |
20 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.