missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ Hank's Balanced Salt Solutions (1X)
Used in wide variety of tissue culture applications. BioWhittaker™ Hank's Balanced Salt Solutions (1X) is used to maintain a physiological pH for cells maintained in non-CO2 conditions, diluting cells before counting, washing cells before dissociating and transporting cells or tissues.
Brand: Lonza™ BE10-527F
This item is not returnable.
View return policy
Description
- Available in various formulations including calcium-, magnesium- and phenol-red-free or containing versions
- Manufactured in accordance with cGMP regulations and are cell culture tested to assure compatibility
- Contain NaHCO3
Order Info
4L solution is packaged in a polybag.
Specifications
15° to 30°C | |
Sterile | |
No Phenol Red | |
500 mL |
Hanks' Balanced Salt Solution | |
Calcium, Magnesium | |
7.08 to 7.4 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction