missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Borosilicate Glass Class A Volumetric Flask with Polypropylene Stopper
Shop All Brand Products
Click to view available options
Capacity (Metric):
10 L
Unit Size:
Each
Description
- Borosilicate glass (Boro 3.3) construction
- Polypropylene stopper
- Graduations in blue
- DE-M marking
- DIN EN ISO 1042
Specifications
Specifications
| Calibration | To Contain (TC, In) |
| Certifications/Compliance | DAkkS calibration |
| Closure Material | Polypropylene |
| Color | Clear |
| Capacity (Metric) | 10 L |
| Material | Borosilicate Glass |
| Limit of Error | ±2 mL |
| No. per Case | 1 Piece |
| Tolerance | ±2 mL |
| Class | A |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction