missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask, with Certificate

Product Code. 15815552 Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
500 mL
1000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15815552

Brand: BRAND™ 937404

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Amber Borosilicate Glass and complies with DIN EN ISO 1042 standards. Includes a polypropylene stopper, but is interchangeable with amber glass stopper. The dark flask protects against deterioration of light-sensitive liquids. Delivered with individual conformity certificate.

  • Manufactured from Amber Borosilicate Glass.
  • Complies with DIN EN ISO 1042 standards.
  • Calibrated to contain (TC, In.)
  • The dark glass protects against deterioration of light-sensitive liquids.
  • Includes polypropylene stopper, but is interchangeable with amber glass stopper.
  • Batch number and certificate included. Delivered with individual conformity certificate.
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042. DAkkS calibration and USP certificates upon request.
Closure Material Polypropylene
Color Amber
Capacity (Metric) 25 mL
Material Borosilicate Glass
Limit of Error ±0.04 mL
Neck Style Narrow
No. per Case 2 Piece
Tolerance ±0.04 mL
Class A
Closure Size 10/19
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.