missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Amber Glass Volumetric Flasks, Class A, with Certificate
Indispensable for preparing dilutions and standard solutions. Delivered with individual USP conformity certificate.
70.60 EUR - 72.05 EUR
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15881198
|
BRAND™
957461 |
5 mL |
70.70 EUR
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
15891198
|
BRAND™
957462 |
10 mL |
70.70 EUR
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
15801208
|
BRAND™
957463 |
20 mL |
70.60 EUR
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
15177655
|
BRAND™
957465 |
50 mL |
72.05 EUR
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
Description
- Includes with glass stopper with dripping tip
- Contrast blue enamel print on transparent flasks ensures optimum combination of resistance and readability
- Available in all ISO sizes from 5 to 2000mL
- Available in transparent and amber colors
- Made of low expansion coefficient, chemically resistant borosilicate 3.3 glass
- Delivered with individual USP conformity certificate
Specifications
USP | |
Amber | |
Glass | |
A |