missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask with Glass Stopper, with Certificate
Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
20 mL
100 mL
Unit Size:
Each
Description
- Manufactured from Class A Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain. (TC, In.)
- Glass stopper included.
- DE-M Marking provides easy volume check.
- Delivered with individual USP conformity certificate
Specifications
Specifications
| Calibration | Calibrated To Contain |
| Certifications/Compliance | DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request. |
| Closure Material | Glass |
| Color | Clear |
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass |
| Limit of Error | ±0.02 mL USP |
| No. per Case | 2 Piece |
| Class | A |
| Closure Size | 10/19 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction