missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ ETERNA™ Class A Volumetric Flasks, with Batch Certificate

Product Code. p-7147833 Shop All Brand Products
Click to view available options
Capacity (Metric):
5 mL
200 mL
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 15831508

Brand: BRAND™ 236838

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. Calibrated to contain a precise amount of liquid at a specific temperature. Includes polypropylene stopper and DE-M marking. Total order delivered from one batch (to the extent possible).

  • Class A Volumetric Flask
  • Constructed of Borosilicate Glass
  • Complies with DIN EN ISO 1042 standards
  • Calibrated to contain (TC, In)
  • Narrow neck and wide neck options available in a variety of sizes
  • Includes polypropylene stopper and DE-M marking
  • Total order delivered from one batch (to the extent possible)
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042
Closure Material Polypropylene
Color Clear
Capacity (Metric) 5 mL
Material Borosilicate Glass
Limit of Error ±0.04 mL
Neck Style Wide
No. per Case 2 Pack
Graduated Yes
Class A
Closure Type Stopper
Closure Size 10/19
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.