missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Blue Raised Scale Graduated Beaker
Use these polypropylene beakers for a variety of general laboratory applications. VITLAB™ Blue Raised Scale Graduated Beakers feature a stable handle easy-grip handle and an easily readable, embossed blue scale.
Brand: Vitlab™ 444081
This item is not returnable.
View return policy
Description
- Highly transparent polypropylene beaker
- To preserve markings, do not clean at temperatures exceeding 60°C
Specifications
Transparent | |
3000 mL | |
242 mm | |
Beaker | |
Yes | |
Blue Raised Scale |
170 mm | |
Polypropylene | |
6 Pk. | |
Autoclavable | |
DIN EN 285 |