missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ BlueLine pH Combination Electrode with Cylindrical Membrane
Ensure an accurate and fast measurement with precision manufacturing and high quality material. SI Analytics™ BlueLine pH Combination Electrode with Cylindrical Membrane features a gel electrolyte and plastic shaft for general use.
Brand: SI Analytics™ 285129282
This item is not returnable.
View return policy
Description
- Plastic bodied with Ag/AgCl reference system.
- Gel electrolyte
- Fixed cable 1 m, Ø = 5 mm, DIN or BNC connector and 4 mm banana connector
- For universal applications
- SCHOTT™ Instruments BlueLine 28 pH (DIN-plug +banana, fixed cable, Pt 1000 Sensor
Specifications
DIN and 4 mm Banana Plug | |
Plastic | |
pH Combination Electrode | |
Cylinder | |
-5°C to +80°C | |
12 mm |
Fiber Diaphragm | |
0 to 14 | |
Ag/AgCl | |
Blueline 28 PH -P | |
120 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction