missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges: ToughBond Series Polyester

With permanent acrylic adhesive for rough surface applications

Brand:  Brady™ 143241

 View more versions of this product

Product Code. 11992762

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Color: Black on white
  • Material: Permanent Polyester
  • Printer Compatibility: BMP51, BMP53
  • Surface: Powder Coated, Smooth, Textured/Rough
  • Application(s): Asset Tracking, Barcoding, Component ID, Equipment ID, General Purpose ID, Panel ID, Rating Plates, Voice/Data ID

Specifications

Specifications

White
Polyester (B-422)
12.70 mm
12.70 mm
0.102 mm
Acrylic
Gloss
45 lb./in.
CSA, RoHS, UL
1 Ea.
BMP51 Label Printer, BMP53 Label Printer
0.5 in.
0.5 in.
0.004 in.
0.5 x 0.5 in.
BMP41/BMP51/BMP53 Labelmaker Labels
Square
-40°C to +100°C
Electronic PCB and component identification, Bar code label, rating plates and solar panel identification
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.