missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP61 M611 Labels Polypropylene
Polypropylene (B-7425) material is ideal for general purpose barcode applications and withstands liquid nitrogen, autoclave, and other harsh environments.
Brand: Brady™ 150899
This item is not returnable.
View return policy
Description
- Matte white polypropylene with acrylic adhesive is thermal transfer printable
- Perfect for laboratory identification such as vials, centrifuge tubes, and test tubes
- Service temperature of -112 to 158°F (-80 to 70°C)
Specifications
Autoclavable | |
Permanent | |
Matte | |
Aggressive Adhesive; Low Temperature | |
BMP™61 Labeling System; BradyPrinter™ M611 | |
100/Pk. | |
0.25 x 2 in. (W x H) |
ASTM D 1000; ASTM D 2979; RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
White | |
Polypropylene | |
Laboratory Labeling | |
1 | |
Rectangle | |
-112°F to +158°F |