missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP71 BMP61 M611 Continuous Matte White Ultra Aggressive Polyester General ID Labels
Ultra Aggressive Polyester (B-489A) with permanent adhesive is ideal for labeling products and general ID in both commercial and industrial applications.
Brand: Brady™ 011243
This item is not returnable.
View return policy
Description
- Labels for the BMP61 and M611 Thermal Transfer Portable Printers
- Material is UL & CSA approved with its respective ribbon
- See the Recommended Ribbon Series for the appropriate ribbon to use
- Can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used
Specifications
Permanent Rubber Based | |
Matte | |
Thermal Transfer | |
15.24 m x 48.26 mm |
White | |
Polyester (B-489A) | |
BMP61, BMP71 (with Media Adapter), M611 |