missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP71 BMP61 M611 Permanent Vinyl General Identification Labels
Permanent Vinyl (B-439) is a thermal transfer printable material ideal for applications needing various colors like finished product ID, rating plates and general purpose ID.
Brand: Brady™ 011176
This item is not returnable.
View return policy
Description
- Labels for the BMP61 and M611 Thermal Transfer Portable Printers
- Can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used
Specifications
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
15.24 m x 12.7 mm |
Green | |
Polyester (B-439) | |
BMP61, BMP71 (with Media Adapter), M611 |