missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Jars with Ground Joint
Click to view available options
Capacity (Metric):
1 L
Unit Size:
Each
Description
- Jar made of translucent, non-porous PFA
- Screw cap made of PFA with integrated ground joint neck size 29, made of PTFE
Specifications
Specifications
| Capacity (Metric) | 1 L |
| Capacity (English) | 34 oz. |
| Color | Translucent |
| Diameter (English) Inner | 4 in. |
| Diameter (English) | 4.2 in. |
| Diameter (Metric) Inner | 100 mm |
| Material | PFA |
| Neck ID (Metric) | 29 |
| Height (Metric) | 193 mm |
| Height (English) | 7.6 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction