missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Terasaki Dispenser
This multi-syringe dispenser accurately dispenses six samples simultaneously up to 50 times with the press of a lever.
898.00 EUR - 1005.00 EUR
Specifications
Quantity | 1/Ea. |
---|---|
Type | Gastight Syringe |
For Use With (Application) | Liquid or gas sampling |
For Use With (Equipment) | Model 1702 Terasaki Dispenser |
Material | PTFE (Plunger) |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11547914
|
Hamilton™
201900 |
25 μL |
898.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11567944
|
Hamilton™
201940 |
500 μL |
1005.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Designed for rapid filling of 60 well HLA/Terasaki plates with 6.35mm well spacing
- Uses removable needles
- Available for a range of volumes
Specifications
1/Ea. | |
Liquid or gas sampling | |
PTFE (Plunger) |
Gastight Syringe | |
Model 1702 Terasaki Dispenser |