missing translation for 'onlineSavingsMsg'
Learn More

Borosilicate Glass Test Tubes

Product Code. 13078393
Click to view available options
Diameter (Metric):
12 mm
18 mm
Length (Metric):
75 mm
100 mm
150 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 13078393

Brand: S Murray SAMCO G032/02

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 4142:2002
Length (Metric) 75 mm
For Use With Suitable for all usual laboratory applications
Includes Rim
Diameter (Metric) 12 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.