missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Volumetric Flask with Rim

Product Code. 10629441
Click to view available options
Capacity (Metric):
3000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10629441

Brand: Karl Hecht™ 42089092

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Simply and accurately measure required sample volumes. Karl Hecht™ Volumetric Flask with Rim is thick-walled, clearly marked and labeled, and has a solid finish.

  • Duran™ borosilicate glass 3.3.
  • Standard type.
  • Fused blue graduation.
  • Rimmed, without stopper.
  • Thick-walled, solid finish.
  • Clearly legible figures and marks.

Specifications

Certifications/Compliance DIN EN ISO 1042
Capacity (Metric) 3000 mL
Material Borosilicate Glass (6.5)
Product Type Volumetric Flask
Tolerance 1.2 mL
Graduated Yes
Mouth Style Rimmed
Closure Size NS 29
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.