missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ BP624 GC Capillary Columns

Used for EPA volatile organics analysis. Trajan Scientific and Medical BP624 GC Capillary Columns are polar phase designed columns.

1245.00 EUR - 1320.00 EUR

Specifications

Type BP624 GC Capillary Column
Temperature Range 0°C to 230/240°C
Length (Metric) 60 m
Material Cyanopropylphenyl Polysiloxane
Packing Material BP624
View More Specs

Products 2
Product Code Brand Diameter (Metric) Film Thickness Price Quantity & Availability  
Product Code Brand Diameter (Metric) Film Thickness Price Quantity & Availability  
10222703
View Documents
Trajan Scientific and Medical™
054838
0.53 mm 3 μm
1320.00 EUR
Each
Estimated Shipment: 09-04-2025
to see stock.
Add to basket
 
15278713
View Documents
Trajan Scientific and Medical™
054842
0.25 mm 1.4 μm
1245.00 EUR
Each
Estimated Shipment: 09-04-2025
to see stock.
Add to basket
 
Description

Description

  • Polar phase
  • EPA organics analysis (EPA 624, 502.2, SW-846, 8240/8260)
  • Ideal for environmental analyses, volatile organics, alcohol analysis
Specifications

Specifications

BP624 GC Capillary Column
60 m
BP624
0°C to 230/240°C
Cyanopropylphenyl Polysiloxane
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.