missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IDXPERT™ Labels
IDXPERT™ Labels are printable tape for IDXPERT™ and LABXPERT™ printers that are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Brand: Brady™ 105875
Additional Details : Weight : 0.21320kg
Description
- Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics
- Designed to withstand exposure to numerous solvents
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- All-in-one cartridge includes ribbon and label supply
Specifications
Label Tape | |
Polyester | |
19 in. | |
15.88 mm | |
1.5 cm | |
0.102 mm | |
Non-sterile | |
Gloss | |
-40 to 212°F | |
UL, CSA | |
1 Ea. |
White | |
30 ft. | |
9.1 m | |
0.62 in. | |
0.004 in. | |
Permanent | |
IDXPERT Labels | |
45 lb./in. | |
-40°C to +100°C | |
110 Blocks, asset tracking, barcoding, bix blocks, broadcast patch bay strips, component ID, equipment ID, general ID, general purpose ID, inside-of-panel component marking, outside-of-panel markings, panel ID, rating plates, voice/data ID |