missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LabelMark™ 5 Labeling Software and Labels
Click to view available options
Width (English):
1 in.
1.5 in.
2 in.
4 in.
Height (English):
0.75 in.
1 in.
1.5 in.
Quantity:
100/Roll
250/Pk.
Unit Size:
1 roll
Description
Includes
Common barcode symbologies and the ability to import graphics.
- Line mode provides fixed spacing for quick and easy label design
- Wire-marking mode repeats legend down the length of the label for wire marking applications
- Command Multiplier repeats commands for tasks such as copying, insertion, or deletion
- Serialization feature allows simplified serializations with prefix and suffix or advanced complex serialization with custom strings
- Flip Flop allows user to transpose text on a label from right to left and top to bottom
- Easy to import data formats other than ASCII
- Windows™ XP™ or higher
- LabelMark Add-In applications support only 32 bit versions of Microsoft Office.
- 1 GHz processor
- 512MB of RAM
- 500MB of available hard drive space
- DVD-ROM drive
- Ultra Aggressive
- White Polyester
Specifications
Specifications
| Certifications/Compliance | 2002/95/EC RoHS, CSA, UL |
| Description | TLS 2200/TLS PC Link Labels |
| Adhesive Type | Rubber, Permanent |
| Color | White |
| Finish | Gloss |
| Format | Label |
| Material | Polyester |
| Product Type | Labelmark™ V3 Bar Code Label |
| For Use With (Application) | Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Panel ID, Rating plates, Voice or data ID |
| For Use With (Equipment) | BMP™71, TLS 2200™, TLS-PC Link™ |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction